Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tingley™ Vision™ Safety Outerwear: Pants
Shop All Tingley Rubber Co. Products
Click to view available options
Size:
Medium
Large
X-Large
Description
- Innovative outerwear is ANSI™ 107 compliant for high visibility and breathability.
- Constructed of 7mil thick polyurethane on 150 denier woven polyester
- Stitched and taped sealed seams provide 100% waterproof protection
- Designed for use in multipurpose applications
- 2 in. (5.1cm) silver reflective tape reflects light for 360° nighttime conspicuity
- Velcro™ take-up straps on ankle cuffs provide adjustable fit
- Storm fly front seals out wind and rain
- Easy access cargo pockets with Velcro closure
- Fluorescent yellow/green background material for excellent daytime visibility
- Side openings on pants with flap closure
- Mildew resistant
- Pants are Class E compliant
Order Info
Overalls in sizes Small to 5X available. Contact your Fisher Safety Customer Service Representative for ordering information.
Compliance
Jacket meets ANSI™/ISEA 107-2010 standards; Class 3 compliant. Pants are Class E compliant.
Specifications
Specifications
| Size | X-Large |
| Material | Polyester |
| Color | Fluorescent Yellow-Green |
| Seam Type | Taped |
| No. of Pockets | 2 |
| Construction | 150 Denier Woven Polyester |
| Coating | Polyurethane |
| Closure Type | Snap Fly Front |
| Certifications/Compliance | ANSI ISEA 107 Class E, Level 2 |
| Size (English) Inseam | 31 in. |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction