Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ TissueWave™ 2 Microwave Processor, 110 to 120V, 60Hz

Catalog No. b35600002
Click to view available options
Voltage:
110 to 120V

Ensure efficiency, versatility, and precision with minimal instrumentation with the Epredia™ TissueWave™ 2 Microwave Processor.

Performance:

  • Meets growing workload demands by being designed for greater flexibility
  • Frees up technical time for more complex procedures and will consistently deliver uniformly excellent results in a fraction of the time
  • Offers load-on-demand capabilities; it is ready when the specimen is ready
  • Assists with secondary fixation before routine processing of fatty tissues
  • Uses the patented PolarHeat™ technology to accelerate paraffin heating
  • Offers flexibility for specialty labs

Safety:

  • Ventilation system interlock
  • Two-door interlocks to prevent microwave leakage
  • Two temperature interlocks to prevent overheating

Features:

  • Sleek, modern design
  • Programmable protocols and memory recall
  • Vacuum chamber for rapid fixation and paraffin infiltration
  • Temperature and power controls, ability to convert wattage protocols
  • Easy-to-use display screen and tri-colored control panel for easy programming
  • Flexible temperature probe that guarantees accurate temperature control to ±1°C

Ordering Information:

  • Overall Dimensions (D x W x H): 24.5 x 21.5 x 19″ (62.2 x 54.6 x 48.2cm)
  • Chamber Dimensions: 9.5 x 13.5 x 15.5″ (24.1 x 34.3 x 39.4cm)
  • Weight: 77 lb. (169.4kg)
  • Power Requirements: 120V system, 15 amp service minimum (20 amp recommended); 230V system, 10 amp service minimum (15 amp recommended)

Includes:

  • Glass air agitator tubing (No. B35240039, pack of three)
  • Epredia™ Shandon™ Excelsior™ ES organizer baskets (two each) (No. A78410021)
  • Interior lamp (No. B35240015)
  • Microwavable specimen container 2.5L/2.6 qt. (No. B35210007)
  • Operator guide (No. B35610006)
  • Temperature probe (No. B35240051)
  • Glass vacuum chamber (No. B35210001)

Specifications

Voltage 110 to 120V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.