Learn More
Thermo Scientific™ Titan3™ PES (Polyethersulfone) Syringe Filters
Description
Adding a syringe filtration step prior to injection not only helps to ensure more consistent and reliable results; it also helps protect delicate instruments and prolongs column life. Available in sizes and membrane types to meet any application need, Thermo Scientific™ Titan3™ Syringe Filters provide cleaner sample extracts by removing interfering materials and fine particles.Titan3 PES (Polyethersulfone) Syringe Filters are used for ion chromatography, tissue culture filtration and filtration of proteins and nucleic acids, as well as for filtration of high-temperature liquids.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Specifications
| Certifications/Compliance | Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: ICP Certified PES |
| Color | Orange/Yellow |
| Disposable | Single-use |
| Material (Membrane) | PES |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| For Use With (Application) | Sample Filtration: ion chromatography; tissue culture, proteins, nucleic acids, high-temperature liquids |
| Hold up Volume (After Air Purge) | <157 μL |
| Housing Material | Polypropylene |
| Prefilter | No |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.