Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Titan3™ PES (Polyethersulfone) Syringe Filters

Catalog No. 03050475
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Diameter (Metric):
17 mm
30 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric)
03-050-475 0.2 μm 17 mm
03-050-479 0.2 μm 30 mm
03-050-487 0.45 μm 17 mm
03-050-373 0.45 μm 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-050-475 Supplier Thermo Scientific™ Supplier No. 42213PS
Add to Cart
Add to Cart

Ensure cleaner sample extracts by removing interfering materials and fine particles prior to injection with these robust PES (polyethersulfone) syringe filters.

Adding a syringe filtration step prior to injection not only helps to ensure more consistent and reliable results; it also helps protect delicate instruments and prolongs column life. Available in sizes and membrane types to meet any application need, Thermo Scientific™ Titan3™ Syringe Filters provide cleaner sample extracts by removing interfering materials and fine particles.Titan3 PES (Polyethersulfone) Syringe Filters are used for ion chromatography, tissue culture filtration and filtration of proteins and nucleic acids, as well as for filtration of high-temperature liquids.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: ICP Certified PES
Color Dark Gray
Disposable Single-use
Material (Membrane) PES
Pore Size 0.2 μm
Sterility Non-sterile
For Use With (Application) Sample Filtration: ion chromatography; tissue culture, proteins, nucleic acids, high-temperature liquids
Hold up Volume (After Air Purge) <35 μL
Housing Material Polypropylene
Prefilter No
Pressure Rating 115 psi
Product Line Titan3
Quantity 200/Pk.
Type Syringe Filter
Volume (Metric) <29 μL (Hold Up)
Diameter (Metric) 17 mm
Diameter (Metric) Membrane 17 mm
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.