Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Titan3™ PTFE (Hydrophilic) Syringe Filters

Catalog No. 03050473
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Diameter (Metric):
17 mm
30 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric)
03-050-473 0.2 μm 17 mm
03-050-485 0.45 μm 17 mm
03-050-489 0.45 μm 30 mm
03-050-477 0.2 μm 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-050-473 Supplier Thermo Scientific™ Supplier No. 42213NPL
Add to Cart
Add to Cart

Ensure cleaner sample extracts by removing interfering materials and fine particles prior to injection with these robust hydrophilic PTFE syringe filters.

Adding a syringe filtration step prior to injection not only helps to ensure more consistent and reliable results; it also helps protect delicate instruments and prolongs column life.

Available in sizes and membrane types to meet any application need, Thermo Scientific™ Titan3™ PTFE Hydrophilic Syringe Filters provide cleaner sample extracts by removing interfering materials and fine particles.

These filters are used for filtration of aggressive organic, highly basic or hot solutions, without the need to pre-wet the membrane. They can also filter aqueous solutions without pre-wetting.

Because of their robust design, which includes a reinforcing outer ring configuration and integral pre-filter, Titan3 Syringe Filters are an ideal choice for high solids applications or where maximum confidence is required.

Outstanding Performance

  • Low extractable membranes and housings ensure that no filter-borne contaminants are added to your sample
  • Performance-tested under actual HPLC conditions
  • Integral 1mm borosilicate glass pre-filter (30mm devices) ensures greater confidence with high solids samples
  • Reinforcing ring provides greater strength to the housing to prevent leakage and bursting (30mm products pressure rated to 120 psi)
  • Housings are manufactured from solvent-resistant, low-extractable polypropylene resins specifically selected for wide compatibility with common HPLC sample matrices
  • Able to filter solutions at temperatures up to 100°C

Convenient and Easy to Use

  • Color coding makes it easy to select the correct membrane and pore size
  • Packed in re-usable rigid transparent color-coded containers
  • Syringe filters can be sterilized by autoclave at 125°C for 15 minutes
  • Enhanced Luer Lock inlet prevents leakage; outlet fitting is a standard size male Luer-slip fitting for ease of filtrate collection
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520.
Color Green
Disposable Single-use
Material (Membrane) PTFE (Hydrophilic)
Pore Size 0.2 μm
Sterility Non-sterile
For Use With (Application) Sample Filtration: aggressive organic, highly basic, or hot solutions, transducer protectors; aqueous solutions after prewetting with an alcohol
Hold up Volume (After Air Purge) <35 μL
Housing Material Polypropylene
Packaging 200/Pk.
Prefilter No
Pressure Rating 115 psi
Product Line Titan3
Quantity 200/Pk.
Type Syringe Filter
Diameter (Metric) 17 mm
Diameter (Metric) Membrane 17 mm
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.