Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Titan3™ Regenerated Cellulose Syringe Filters

Catalog No. 03050494
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Diameter (Metric):
4 mm
17 mm
30 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric)
03-050-494 0.2 μm 17 mm
03-050-493 0.2 μm 4 mm
03-050-495 0.2 μm 30 mm
03-050-496 0.45 μm 4 mm
14-823-463 0.45 μm 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-050-494 Supplier Thermo Scientific™ Supplier No. 52213RC
Add to Cart
Add to Cart

Ensure cleaner sample extracts by removing interfering materials and fine particles prior to injection with these robust regenerated cellulose syringe filters.

Adding a syringe filtration step prior to injection not only helps to ensure more consistent and reliable results; it also helps protect delicate instruments and prolongs column life.Available in sizes and membrane types to meet any application need, Thermo Scientific™ Titan3™ Syringe Filters provide cleaner sample extracts by removing interfering materials and fine particles.Titan3 Regenerated Cellulose Syringe Filters are used for low nonspecific binding applications as well as tissue culture media filtration and general biological sample filtration.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: HPLC Certified Regenerated Cellulose.
Color Granite
Disposable Single-use
Material (Membrane) Regenerated Cellulose
Pore Size 0.2 μm
Sterility Non-sterile
For Use With (Application) Sample Filtration: low nonspecific binding, tissue culture media, general biological samples
Hold up Volume (After Air Purge) <35 μL
Housing Material Polypropylene
Prefilter Yes
Pressure Rating 115 psi
Product Line Titan3
Quantity 200/Pk.
Type Syringe Filter
Volume (Metric) <29 μL (Hold Up)
Diameter (Metric) 17 mm
Diameter (Metric) Membrane 17 mm
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.