Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Titanium Alloy Tweezers

Catalog No. 17467171 Shop All Excelta Corporation Products
Change view
Click to view available options
Tip Style:
Tapered
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
17-467-171 Tapered
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-467-171 Supplier Excelta™ Supplier No. 5TA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Nonmagnetic tweezers

  • Lightweight and noncorrosive
  • Great for all soldering applications: solder will not adhere to the tips
  • Heat resistant up to 430°C (806°F)
  • Tweezers with straight tips and fine points are very popular for use in micro-assembly applications
  • Tweezers with tapered tips and extra-fine points are ideal for working under high magnification
  • Tweezers with curved tips and very-fine points allow for better visibility when working in tight areas

Specifications

Product Type Tweezers
Length (English) 4.5 in.
Length (Metric) 114 mm
Material Titanium
Height (English) 0.015 in.
Height (Metric) 0.038 cm
Quantity Each
Tip Style Tapered
Width (English) 0.32 in.
Width (Metric) 0.81 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.