Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Titanium Alloy Tweezers

Catalog No. p-4591389
Click to view available options
Length (English):
4.5 in.
Tip Style:
Tapered
Thickness:
0.002 in.
Width (English) Tip:
0.003 in.

Nonmagnetic tweezers

  • Lightweight and noncorrosive
  • Great for all soldering applications: solder will not adhere to the tips
  • Heat resistant up to 430°C (806°F)
  • Tweezers with straight tips and fine points are very popular for use in micro-assembly applications
  • Tweezers with tapered tips and extra-fine points are ideal for working under high magnification
  • Tweezers with curved tips and very-fine points allow for better visibility when working in tight areas

Specifications

Tip Style Tapered
Length (English) 4.5 in.
Material Titanium
Length (Metric) 114 mm
Product Type Tweezers
Quantity (No. per Case) Each
Height (English) Body 0.015 in.
Height (Metric) Body 0.038 cm
Precision Extreme
Thickness 0.002 in.
Width (English) Body 0.32 in.
Width (English) Tip 0.003 in.
Width (Metric) Body 0.81 cm
Width (Metric) Tip 0.007 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.