Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ TLS2200™ Portable Printer Accessories

Catalog No. p-4908405
Click to view available options
Product Type:
AC Adapter
Battery Charger
Battery Pack
Cleaning Kit
Certifications/Compliance:
ISO 9001
RoHS
RoHS, UL, CUL

TLS2200™ Portable Printer Accessories are for use with Brady TLS2200 Portable Printer (mfr. no. 19150079, sold separately).

  • Printer cleaning kits provide an easy solution for keeping your printer in top condition, For use in cleaning the TLS 2200™ and BMP™61 Label Printers, includes printer cleaning cards and swabs
  • Printer Battery - can be run while battery is charging
  • AC Adaptor - for use with BMP™71, TLS 2200™ and HandiMark™ Label Printers, power supply formatted for North America

Certifications

FCC Class A approved.

Specifications

Product Type Cleaning Kit
Color Black
For Use With (Equipment) TLS 2200 Portable Thermal Transfer Printer
Length (English) 11 in.
Width (English) 3.95 in.
Length (Metric) 27.94 cm
Height (English) 0.6 in.
Height (Metric) 1.52 cm
Sterility Non-sterile
Description Printer Cleaning Kit for M610, M611, TLS220
Includes 5 Cleaning cards
Weight (English) 2.96 oz.
Weight (Metric) 0.83 kg
Certifications/Compliance RoHS
Quantity 5 Pk.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.