Learn More
Thermo Scientific™ TOC Certified Containers

Description
Trust our low-level certified vials for Total Organic Carbon testing and sampling. Manufactured, tested and packaged by exacting standards,Thermo Scientific™ TOC Certified Containers are certified to contribute <10ppb or < 20ppb TOC as background.
Containers:
- Available in several sizes and styles of containers, including the popular 40mL autosampler vials cleaned, certified and ready to use
- Include Certificate of Analysis
Includes:
- Sampling and storage containers
- Autosampler compatible vials
- Culture tubes
- Low TOC water
Recommended for:
- TOC testing
- USP method 643 testing
- Off-line grab sampling of high purity water
- Storage of validation standards.
Specifications
Specifications
| Description | Amber glass Boston round with open-top polypropylene closure |
| Material (Liner) | PTFE/Silicone |
| Diameter (English) Outer | 2.375 in. |
| Color | Amber |
| Diameter (Metric) Outer | 60.33 mm |
| Material | Glass |
| Volume (Metric) | 250 mL |
| Height (English) | 5.375 in. |
| No. per Case | 12 |
| Style | Amber Boston Round w/Closure |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.