Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Tool Storage Cabinet
GSA_VASCI_ED

Catalog No. S42384 Shop All Diversified Spaces Products
Change view
Click to view available options
Width (Metric) Exterior:
121.92 cm
60 in.
152.4 cm
Includes:
General Shop Tools
Pegs for general shop
Pegs for general shop use
Sixty assorted hooks
Woodworking tools
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Exterior Includes
S42384 152.4 cm Sixty assorted hooks
S42382 152.4 cm Pegs for general shop
S42383 60 in. General Shop Tools
S42386 121.92 cm Woodworking tools
S42627 121.92 cm Pegs for general shop use
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S42384 Supplier Diversified Spaces™ Supplier No. TC4M
Add to Cart
Add to Cart

Stores general supplies and tools.

  • Constructed of solid maple, maple veneer
  • Interior upper half lined with pegboard (0.25 in.)
  • Lower half features plywood shelves (Dia.: 1 in.)
  • Finished with durable earth-friendly UV finish
  • Comes with pegs designed to hold general shop tools

Certifications

MAS Certified Green

Compliance

SEFA

Warranty and Services

Limited Lifetime Warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Equipment Storage Cabinet
Height (English) Exterior 84 in.
Height (Metric) Opening 2.13 m
Door Style Hinged, Self-close
Dimensions (D x W x H) 22 x 60 x 84 in.
Color Natural
Depth (English) Exterior 22 in.
No. of Shelves 2
No. of Doors 4
Shelf Type 1 in. Plywood
Width (Metric) Exterior 152.4 cm
Surface Coating UV finish
Material Wood (Maple)
Description Solid maple and maple veneer
Includes Sixty assorted hooks
Width (English) Exterior 60 in.
For Use With (Application) Storage of general supplies
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.