Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Topaz Baffled CIS4/TDU Inlet Liner, 2 mm I.D.
SDP

Catalog No. 06611290 Shop All Restek Corporation Products
Encompass
Change view
Click to view available options
Quantity:
10/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
06-611-290 10/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-611-290 Supplier Restek™ Supplier No. 23282
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Features revolutionary technology and inertness to deliver next level True Blue Performance

  • Deactivation: Unbelievably low breakdown for accurate and precise low-level GC analyses
  • Reproducibility: Unbeatable manufacturing controls and QC testing for superior reliability across compound classes
  • Productivity: Unparalleled cleanliness for maximized GC uptime and lab throughput
  • 100% Satisfaction: If a liner does not perform to expectations, it will be replaced or account will be credited
  • Patented

Specifications

Packing Material None
For Use With (Application) Agilent
Quantity 10/Pk.
Length (Metric) 78 mm
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 3 mm
Liner Material Topaz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.