Learn More
Description
- Deactivation: Unbelievably low breakdown for accurate and precise low-level GC analyses
- Reproducibility: Unbeatable manufacturing controls and QC testing for superior reliability across compound classes
- Productivity: Unparalleled cleanliness for maximized GC uptime and lab throughput
- 100% Satisfaction: If a liner does not perform to expectations, it will be replaced or account will be credited
- Patented
Specifications
Specifications
| Packing Material | None |
| For Use With (Application) | DANI GCs |
| Includes | Dimpled Liner with Wool, Ferrule Set |
| Quantity | 5/Pk. |
| Length (Metric) | 55 mm |
| Diameter (Metric) Inner | 2.2 mm |
| Diameter (Metric) Outer | 4 mm |
| Liner Material | Topaz |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
