Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Topaz Drilled Uniliner Inlet Liner with Hole, 4 mm I.D.

Features revolutionary technology and inertness to deliver next level True Blue Performance
$573.00 - $604.00
Specifications
Length (Metric) | 78.5 mm |
---|---|
For Use With (Application) | Agilent GCs |
Quantity | 5/Pk. |
Diameter (Metric) Inner | 4 mm |
Diameter (Metric) Outer | 6.3 mm |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
06-611-311
![]() |
Restek™
23311 |
Drilled Uniliner with Hole (Near Top) |
Pack of 5 for $573.00
|
|
|||||
06-611-308
![]() |
Restek™
23306 |
Drilled Uniliner, Hole (Near Bottom) |
Pack of 5 for $604.00
|
|
|||||
06-611-309
![]() |
Restek™
23307 |
Drilled Uniliner w/ Wool, Hole (Near Bottom) |
Pack of 5 for $580.00
|
|
|||||
Description
- Deactivation: Unbelievably low breakdown for accurate and precise low-level GC analyses
- Reproducibility: Unbeatable manufacturing controls and QC testing for superior reliability across compound classes
- Productivity: Unparalleled cleanliness for maximized GC uptime and lab throughput
- 100% Satisfaction: If a liner does not perform to expectations, it will be replaced or account will be credited
- Patented
Specifications
78.5 mm | |
5/Pk. | |
6.3 mm |
Agilent GCs | |
4 mm | |
Topaz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title