Learn More
Description
Includes
5 inlet liners
- Deactivation:
- Low breakdown for accurate and precise low-level GC analyses
- Reproducibility:
- Unbeatable manufacturing controls and QC testing for superior reliability across compound classes
- Productivity:
- Unparalleled cleanliness for maximized GC uptime and lab throughput
- 100% satisfaction:
- If liner doesn't perform to meet expectations, it will be replaced or account will be credited*
- Patented
Specifications
Specifications
| Product Type | Inlet liner |
| Packing Material | Quartz Wool |
| Quantity | 5 Pack |
| Volume (Metric) | 0.923 mL |
| Deactivation | Premium |
| Geometry | Single taper |
| Length (Metric) | 78.5 mm |
| Diameter (Metric) Inner | 4 mm |
| Diameter (Metric) Outer | 6.5 mm |
| For Use With (Equipment) | Agilent GCs equipped with split/splitless inlets |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
