Learn More
Restek™ Topaz Straight Inlet Liner with Wool, Compatible with Shimadzu GCs
Shop All Restek Corporation Products

Description
- Deactivation: Unbelievably low breakdown for accurate and precise low-level GC analyses
- Reproducibility: Unbeatable manufacturing controls and QC testing for superior reliability across compound classes
- Productivity: Unparalleled cleanliness for maximized GC uptime and lab throughput
- 100% Satisfaction: If a liner does not perform to expectations, it will be replaced or account will be credited
- Patented
Specifications
Specifications
| Packing Material | None |
| Product Type | PTV 2010 Inlet Liner |
| Length (Metric) | 95 mm |
| Quantity | 10 Pk. |
| Diameter (Metric) Inner | 1.5 mm |
| Diameter (Metric) Outer | 3.5 mm |
| For Use With (Equipment) | Shimadzu GCs |
| Liner Material | Topaz |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.