Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Topaz Uniliner Inlet Liner with Wool
SDP

Catalog No. p-7199287 Shop All Restek Corporation Products
Click to view available options
Product Type:
Uniliner with Wool
Diameter (Metric) Outer:
5 mm
Length (Metric):
95 mm
For Use With (Application):
Shimadzu GCs

Features revolutionary technology and inertness to deliver next level True Blue Performance

  • Deactivation: Unbelievably low breakdown for accurate and precise low-level GC analyses
  • Reproducibility: Unbeatable manufacturing controls and QC testing for superior reliability across compound classes
  • Productivity: Unparalleled cleanliness for maximized GC uptime and lab throughput
  • 100% Satisfaction: If a liner does not perform to expectations, it will be replaced or account will be credited
  • Patented

Specifications

Product Type Uniliner with Wool
For Use With (Application) Shimadzu GCs
Length (Metric) 95 mm
Quantity 5/Pk.
Diameter (Metric) Inner 3.5 mm
Diameter (Metric) Outer 5 mm
Liner Material Topaz
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.