Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Total Immersion Thermometers, Red Spirit Filled
SDPSCI_ED

Catalog No. S27863 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Scale:
Celsius
Celsius, Fahrenheit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Scale
S27863 Celsius
S27866 Celsius, Fahrenheit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S27863 Supplier United Scientific Supplies Supplier No. THPC06
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Student-grade thermometers provide increased safety and economic pricing

  • Student-grade total immersion thermometers etched in 1° increments
  • Petroleum-based column with red dye, a safer alternative to mercury
  • Anti-roll triangle and reusable plastic storage tube included
  • Available in multiple temperature ranges

Specifications

For Use With (Application) Measuring Temperature
Height (English) 6 in.
Height (Metric) 15.24 cm
Immersion Type Total Immersion
Includes Thermometer, Non-Roll Triangle, Storage Tube
Length (Metric) 15.24 cm
Material Glass
Probe Type Glass
Thermometer Fill Red Spirit
Weight (Metric) 0.03 kg
Product Type Student Thermometer
Max. Temperature (English) 230°F
Max. Temperature (Metric) 150°C
Min. Temperature (English) 0°F
Min. Temperature (Metric) -20°C
Temperature Range (Metric) -20°C to 150°C
Subdivision 1°C
Immersion Length 15 cm
Display Analog
Width (Metric) 6.5 mm
Scale Celsius
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.