Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Magid™ TouchMaster Lightweight Seamless Lisle Inspection Gloves

Click to view available options
Gender:
Men's
Women's
Description
- Machine-knit lisle glove fits like a dress glove
- Seamless, reversible design for longer wear
- Cotton/Polyester blend provides a cool and comfortable fit
- Over-edge hem helps to prevent unraveling when laundered
- Ideal for inspection, or any general purpose applications
- Color-coded hems for easy size identification
Specifications
Specifications
Construction | Machine Knit |
Coating Material | Uncoated |
Color | White |
Disposable | Reusable |
Hand | Ambidextrous |
Material | Polycotton |
Product Type | Inspection Gloves |
Size | Medium |
Style | Reversible |
For Use With (Application) | Inspection, General Purpose Use |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction