Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell TouchNTuff™ 73-300 Clean Neoprene Disposable Gloves
BIOPHARMAGREENER_CHOICE

Catalog No. 17999811 Shop All Ansell Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-999-811 7
17-999-808 5.5
17-999-809 6
17-999-810 6.5
17-999-812 7.5
17-999-813 8
17-999-814 8.5
17-999-815 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 17-999-811 Supplier Ansell Supplier No. 73300070
Add to Cart
Add to Cart
This item is not returnable. View return policy

Thin neoprene gloves offer tactile sensitivity and provide chemical splash resistance. Recommended for Class 100/ISO 5 cleanroom environments.

  • Compatible with Class 100 (ISO 5) / Grade A Cleanroom Environments
  • Thin design for tactile sensitivity
  • Broad chemical splash resistance
  • Prevents Type I and Type IV allergies
  • Ideal for double donning
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance AS/NZS 4179, ASTM D3577, ASTM D7160, D6978
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009, EN 455 1-4
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
AQL 0.65
Color Cream
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.11 mm
Hand Specific
Latex Free Yes
Material Neoprene
Palm Thickness (English) 5.9 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size 7
Sterility Non-sterile
Thickness (English) 4.3 mil
Thickness (Metric) 0.11 mm
EN 421 Yes
EN ISO 374-1 Type B
EN ISO 374 - 5 Bacteria, Fungi only
Manufacturing/QMS Audit Standards ISO 10282, ISO 13485, ISO 14001, ISO 9001
Model 73300070
Series TouchNTuff™ 73-300
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.