Learn More
Description
- Compatible with Class 100 (ISO 5) / Grade A Cleanroom Environments
- Latex-free polyisoprene material offers the performance of natural rubber latex without the risk of latex sensitization
- Ideal for double donning
- Prevents Type I allergies
Specifications
Specifications
| Certifications/Compliance | ASTM D3577, ASTM D7160 |
| Certifications/Compliance (Europe) | CE 0086, Category III, EN 420:2003 + A1:2009, EN 455 1-4 |
| Color | White |
| Latex Free | Yes |
| Material | Polyisoprene |
| Size | 5.5 |
| EN 421 | Yes |
| EN ISO 374-1 | Type B |
| EN ISO 374-1 CHEMICAL LETTER CODES | Type B |
| EN ISO 374 - 5 | Bacteria, Fungi only |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.