Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Autosampler Syringes for Agilent GCs
SDP

Catalog No. 03350402 Shop All SGE Inc. Products
Change view
Click to view available options
Volume (Metric):
50 μL
Quantity:
1/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
03-350-402 50 μL 1/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-350-402 Supplier Trajan™ Supplier No. 004668

missing translation for 'validMainframeMsg'

Accurate and reproducible injections. Cone-tipped dual gauge needle. Available with or without Gas Tight plunger.

  • High quality solutions for liquid handling
  • Accurate and reproducible injections
  • Specifically designed for Agilent instruments

Specifications

Material Borosilicate Glass (Barrel), PTFE (Plunger)
Needle Gauge 23 to 26 G
Diameter (Metric) Inner Needle 0.11 mm
Diameter (Metric) Outer 6.5 mm
Diameter (Metric) Outer Needle 0.63/0.47 mm
Product Type Gas-tight GC Autosampler Syringe
Model 50F-HP-GT-0.63/47
Quantity 1/Pk.
Volume (Metric) 50 μL
Length (Metric) Needle 42 mm
Connection Type Fixed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.