Learn More
Description
- High quality solutions for liquid handling
- Accurate and reproducible injections
- Specifically designed for Agilent instruments
Specifications
Specifications
| Material | Borosilicate Glass (Barrel) |
| Needle Gauge | 23 to 26 G |
| Diameter (Metric) Inner Needle | 0.11 mm |
| Diameter (Metric) Outer | 6.5 mm |
| Diameter (Metric) Outer Needle | 0.63/0.47 mm |
| Product Type | GC Autosampler Syringe |
| Quantity | 25/Pk. |
| Volume (Metric) | 10 μL |
| Length (Metric) Needle | 42 mm |
| Needle Point Style | Cone |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
