Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Autosampler Syringes for Agilent GCs
SDP

Catalog No. SG002827 Shop All SGE Inc. Products
Change view
Click to view available options
Volume (Metric):
10 μL
50 μL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
SG002827 10 μL
03-350-402 50 μL
03-350-406 10 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SG002827 Supplier Trajan™ Supplier No. 002827

Accurate and reproducible injections. Cone-tipped dual gauge needle. Available with or without Gas Tight plunger.

  • High quality solutions for liquid handling
  • Accurate and reproducible injections
  • Specifically designed for Agilent instruments

Specifications

Material Borosilicate Glass (Barrel), PTFE (Plunger)
Needle Gauge 23 and 26 G
Diameter (Metric) Inner Needle 0.11 mm
Diameter (Metric) Outer 6.5 mm
Diameter (Metric) Outer Needle 0.63/0.47 mm
For Use With (Application) Gas chromatography
Length (Metric) 42 mm
Product Type Gas-tight GC Autosampler Syringe
Model 10F-AG-GT-0.63/0.47C
Quantity 6/Pk.
Volume (Metric) 10 μL
Length (Metric) Needle 42 mm
Needle Point Style Cone
For Use With (Equipment) Agilent GC Autosamplers 7693 A, 7673, 7683, and 6850 ALS
Connection Type Fixed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.