Thermo Scientific™ Touch Screen Dry Bath/Block Heater

Achieve precise temperature stability and uniformity with our easy-to-use touch screen dry bath.

Manufacturer: Thermo Scientific™ 88870008

 View more versions of this product

Catalog No. 88-870-008

  Check Availability
Add to Cart

Disclaimers:

Warranty: 2-year Thermo Fisher Scientific standard, limited warranty. Contact your sales representative for details. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Warranty 2 Year, Replacement
    No. of Blocks 2 (must be ordered separately)
    Dimensions (L x W x H) Exterior 403 x 200 x 100mm (15.9 x 7.9 x 3.9″)
    Plug Type US
    Length (English) 15.9″
    Width (English) 7.9″
    Width (Metric) 200mm
    Weight (English) 8.16 lb.
    Weight (Metric) 3.7kg
    Max. Relative Humidity ≤ 80%
    Timer Range 0 to 99:59 min or continuous
    Temperature Accuracy ≤ ± 0.5°C
    Voltage 100-120V
    Height (Metric) 100mm
    Length (Metric) 403mm
    Hertz 50/60
    Temperature Range (Metric) Ambient +5° to 130°C (Ambient at 25°C)
    Certifications/Compliance CE, cULus, RoHS
    Includes Dry bath, US style plug, block lifter
    Temperature Uniformity ≤ ± 1°C
    Controller Type PID digital
    Fuse 250V 5A
    Heating Rate ≤ 20 min. 30° to 130°C
    Height (English) 3.9″

    Designed to achieve precise temperature stability and uniformity with an easy-to-use touch screen controller. With 1, 2 and 4 block models, a broad range of heat blocks and a wide temperature range of ambient +5°C to 130°C, you’re sure to find the dry bath to fit your application demands. The Thermo Scientific™ Touch Screen Dry Bath/Block Heater includes advanced features such as a timer, programmability with the ability to save up to 10 programs with 5 steps per program, and an optional external temperature sensor to control the heat setting by a real time sample read out.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit