Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Tough-Mark™ Floor Tape, 48 x 4 in.
Click to view available options
Color:
Black
Blue
Green
Orange
Red
White
Yellow
Description
- Easy to apply
- Bonds to a variety of clean, sealed, and non-coated surfaces
- Made with 55 mil polyethylene and 9.4 mil polypropylene adhesive backing
- Beveled edges reduce tears and lifting commonly caused by pallet dragging
- Easily removes while staying in one piece
- 48 in. long strips make it easy to keep lines straight
- Can be trimmed to desired length, or to create corners
- Ideal for the Set in Order phase of 5S implementation
Specifications
Specifications
For Use With (Application) | Workplace Safety |
Type | Floor Tape |
Length (English) | 48 in. |
Dimensions (L x W) | 48 x 4 in. |
Finish | Matte, Scuff-Resistant |
Length (Metric) | 1.2 m |
Thickness | 64.4 mil |
Width (English) | 4 in. |
Width (Metric) | 10.2 cm |
Color | Black |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction