Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ ToughBond™ B-489 Matte Polyester Labels with an Aggressive Adhesive
Shop All Brady Corporation Products
Click to view available options
Size (English):
1 x 0.5 in. (W x H)
1.5 x 0.5 in. (W x H)
1.5 x 1.5 in.
4 x 1.9 in. (W x H)
Specifications
Specifications
| Certifications/Compliance | UL Recognized, CSA Approved |
| Description | Chemical, Corrosion, Humidity, UV and Weather-Resistant |
| Adhesive Type | Rubber, Permanent |
| Color | White |
| Finish | Matte |
| Material | Polyester (B-489) |
| Product Type | Asset Tracking Label |
| For Use With (Application) | Asset Tracking; Barcode Labeling; Component and Equipment ID; General and Industrial ID; Panel Labeling; Rating Plates; Voice and Data ID |
| For Use With (Equipment) | BMP™71 Printer |
| Quantity | 500/Roll |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction