Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ ToughStripe™ 4 in. Max Floor Marking Tape
Shop All Brady Corporation Products

Click to view available options
Color:
Black
Black, Orange
Black, White
Blue
Blue, White
Blue, Yellow
Brown
Gray
Green
Green, White
Magenta, Yellow
Orange
Purple
Red
Red, White
Red, Yellow
White
Yellow
Yellow, Black
Description
- 50% thinner than previous version of ToughStripe Max and twice as tough as similar-thickness vinyl tape.
- Thinner profile and true edge-to-edge adhesive minimize pick points.
- Plasticizer-free polyester (PETG) material is more rigid than vinyl.
- Every layer is hand selected, pressure tested and purpose built to protect colors and outlast the competition.
- Damage-isolating design keeps tape intact longer by preventing rips, gouges and tears from running.
- Matte finish provides excellent color contrast for clear visibility under any lighting.
- Compact construction results in a smaller, lightweight roll.
- Can be easily installed by one person with minimal tools and is compatible with the ToughStripe™ Floor Tape Applicator.
Specifications
Specifications
Temperature Range (Metric) | -18°C to +60°C |
Length (English) | 100 ft. |
Thickness | 0.024 in. |
Temperature Range (English) | 0°F to 140°F |
Material | Polyethylene |
Adhesive Type | Permanent Rubber-based |
Color | Magenta, Yellow |
Finish | Gloss |
Width (English) | 4 in. |
Product Type | Floor Tape |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction