Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughStripe™ 3 in. Max Floor Marking Tape
GREENER_CHOICE

Catalog No. 17986758 Shop All Brady Corporation Products
Click to view available options
Color:
Black
Black, Orange
Black, White
Blue
Blue, White
Blue, Yellow
Brown
Gray
Green
Green, White
Magenta, Yellow
Orange
Purple
Red
Red, White
Red, Yellow
White
Yellow
Yellow, Black

Built stronger, lasts longer on punishing industrial floors. ToughStripe™ Max Floor Marking Tape is purpose-built to hold its ground in forklift and heavy traffic areas.

  • 50% thinner than previous version of ToughStripe Max and twice as tough as similar-thickness vinyl tape.
  • Thinner profile and true edge-to-edge adhesive minimize pick points.
  • Plasticizer-free polyester (PETG) material is more rigid than vinyl.
  • Every layer is hand selected, pressure tested and purpose built to protect colors and outlast the competition.
  • Damage-isolating design keeps tape intact longer by preventing rips, gouges and tears from running.
  • Matte finish provides excellent color contrast for clear visibility under any lighting.
  • Compact construction results in a smaller, lightweight roll.
  • Can be easily installed by one person with minimal tools and is compatible with the ToughStripe™ Floor Tape Applicator.

Specifications

Adhesive Type Permanent Rubber-based
Material Polyethylene
Product Type Floor Tape
Finish Gloss
Temperature Range (Metric) -18°C to +60°C
Color Brown
Width (English) 3 in.
Thickness 0.024 in.
Temperature Range (English) 0°F to 140°F
Length (English) 100 ft.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.