Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughStripe™ Checkered Floor Marking Tapes

Catalog No. p-6582240 Shop All Brady Corporation Products
Click to view available options
Color:
Black, White
Red, White
Width (English):
2 in.
3 in.
4 in.

For marking aisles, passageways and storage locations

  • Points out important safety equipment and egress paths
  • 2mm thickness
  • Has service temperature range of -17.7° to 53.8°C (0° to 129°F)
  • Resists harsh chemicals
  • Exceeds safety standards for clean, dry non-slip surfaces per ANSI A1264.2-2006 and OSHA 1910.22

Specifications

Adhesive Type Permanent Rubber-based
Color Red, White
Width (Metric) 5.08 cm
Width (English) 2 in.
Thickness 2 mm
Temperature Range (English) 0°F to 129°F
Temperature Range (Metric) -17.7°C to +53.8°C
Length (English) 100 ft.
Length (Metric) 30.4 m
Material Polyester
Type Floor Marking Tape
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.