Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ ToughStripe™ Die-Cut Floor Marking Letter U
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
Description
- Developed for superior durability, easy application, and painless removal
- More visible than paint
- Contains uppercase letter
Specifications
Specifications
Adhesive Type | Permanent Rubber-based |
Color | Black |
Width (Metric) | 15.2 cm |
Displayed Text | Letter: U |
Finish | Die-cut |
Height (English) | 8 in. |
Width (English) | 6 in. |
Type | Floor Marking Letter |
Height (Metric) | 20.3 cm |
Material | Polyester |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction