Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughStripe™ Die-Cut Floor Marking Letter Z

Catalog No. p-6582003 Shop All Brady Corporation Products
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow

For marking aisle-ways, shipping and receiving docks, distribution, or other areas of your facility

  • Developed for superior durability, easy application, and painless removal
  • More visible than paint
  • Contains uppercase letter

Specifications

Adhesive Type Permanent Rubber-based
Color Black
Type Floor Marking Letter
Displayed Text Letter: Z
Height (English) 8 in.
Finish Die-cut
Height (Metric) 20.3 cm
Width (English) 6 in.
Width (Metric) 15.2 cm
Material Polyester
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.