Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughStripe™ Die-Cut Floor Marking Number 5

Catalog No. p-6582127
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow

For marking aisle-ways, shipping and receiving docks, distribution, or other areas of your facility

  • Developed for superior durability
  • Easy application
  • Painless removal
  • More visible than paint

Specifications

Adhesive Type Permanent Rubber-based
Color Black
Width (Metric) 15.2 cm
Width (English) 6 in.
Height (Metric) 20.3 cm
Height (English) 8 in.
Finish Die-cut
Type Floor Marking Number
Displayed Text Number: 5
Material Polyester
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.