Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ ToughStripe™ Die-Cut Floor Marking Punctuation Set
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
Description
- Developed for superior durability
- Easy application
- Painless removal
- More visible than paint
- Includes: Two periods, one comma, one exclamation point, one question mark, one forward slash, one dash, and one ampersand (&)
Specifications
Specifications
Adhesive Type | Permanent Rubber-based |
Color | Black |
Width (Metric) | 15.2 cm |
Width (English) | 6 in. |
Height (Metric) | 20.3 cm |
Height (English) | 8 in. |
Displayed Text | Punctuation |
Type | Floor Marking Number |
Finish | Die-cut |
Material | Polyester |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction