Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughStripe™ Ultra Aggressive Adhesive Polyester Label Tape for M7 Printers

Catalog No. p-7250837 Shop All Brady Corporation Products
Click to view available options
Color:
Black
Blue
Green
Orange
Red
White
Yellow
Dimensions (LxW):
50 ft. x 1 in.
50 ft. x 2 in.

Create custom floor labels using ToughStripe™ Ultra Aggressive Polyester floor tape with B-634 polyester overlaminate.

  • Ideal for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces
  • Material is designed for high adhesion to textured metals and low surface energy plastics
  • UL approved, CSA accepted
  • Service temperature of -40°C to +120°C (-40°F to +248°F)
  • Easy 3-step process: print label, position on the floor and apply overlaminate
  • Made of B-483 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Adhesive Type Permanent Rubber
Coating None
Color White
Finish Gloss
Format Continuous
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Floor Marking, General Identification, Lean and 5S Labeling, Safety Identification
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 2 Rolls
Shape Rectangle
Temperature Range (English) 0°F to +129°F
Temperature Range (Metric) -18°C to +54°C
Thickness (English) 0.008 in.
Thickness (Metric) 0.203 mm
Dimensions (LxW) 50 ft. x 1 in.
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Alternate Part Number M7-1000-483-WT-KT
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.