Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cenmed™ Latex-free Tourniquets

Click to view available options
Color:
Green
Orange
Pink
Purple
Yellow
Description
- Completely latex-free
- Material: Nitrile rubber
- Thickness: 6.35mm (0.25 in.)
Specifications
Specifications
Color | Purple |
Latex Free | Yes |
Material | Nitrile Rubber |
Product Type | Tourniquet |
Thickness (English) | 0.025 in. |
Dimensions (L x W) | 18 x 1 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction