Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ G-Tek™ K-Force Aramid Fiber Gloves, Latex Coated Crinkle Grip

Catalog No. 19141745 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Glove Cuff Color:
Blue
Gray
Green
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Glove Cuff Color
19-141-745 Small Green
19-141-746 Medium Blue
19-141-747 Large Yellow
19-141-748 X-Large Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-141-745 Supplier PIP™ Supplier No. 09K1300/S
Add to Cart
Add to Cart
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Seamless knit gloves with latex coating are ideal for handling sheet metal and glass, for use in bottling and canning operations, and a variety of other applications.

  • Blue latex rubber-coated palm, fingertips, and fully coated thumb for extended wear and protection
  • Unique 'crinkle' finish for secure grip in wet and dry applications
  • Seamless heavyweight knit aramid fiber liner
  • Ergonomically designed for comfortable fit
  • Length: 10 in. (25 cm)
  • Yellow with color-coded cuff hem for easy size identification

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) CE
Construction Seamless Knit
Coating Material Latex
Color Blue, Yellow
Cut Resistance Rating ANSI A3
Hand Specific
Latex Free No
Material Aramid Fiber
Product Type Cut-resistant Gloves
Size Small
EN388 Standard EN 388:3544
For Use With (Application) material handling, Glass handling operations, fishing industries, sanitation, general maintenance, Woodworking, waste handling and recycling
Glove Cuff Color Green
Glove Cuff Style Elasticated
Model 09-K1300/S
Puncture Rating ANSI/ISEA 105-16 Level 4
Series G-Tek™ K-Force 09-K1300
Yarn Gauge 10
Length (English) 10.2 in.
Length (Metric) 25.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.