Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ XtraTuff™ Rough Textured Oil-Resistant PVC Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Length (English):
10 in.
12 in.
Description
- Oil-resistant gloves remain soft and strong, even after exposure to machine oils
- Textured palm enhances wet and dry grip capabilities
- Seamless liner is treated to resist germs and odors
- Gauntlet cuff extends protection up to the forearm
- Ideal for applications that require protection against cuts and liquids
Specifications
Specifications
Certifications/Compliance | FDA Part 177, Subpart C |
Coating Material | PVC |
Color | Blue |
Exterior Finish | Fully Textured |
Hand | Specific |
Product Type | Dip-coated Gloves |
Size | Large |
EN388 Standard | 4121 |
For Use With (Application) | Aquatics/Marine Research, Handling Oily Parts |
Glove Cuff Style | Gauntlet |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction