Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ TPX Class B Graduated Cylinders

Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
Tolerance:
±0.2 mL
±0.5 mL
±1 mL
±10 mL
±2 mL
±5 mL
Description
- Class B graduated cylinder
- Made from high quality Polymethylpentene (PMP/TPX)
- Hexagonal base for stability
- Spout for easy, mess free pouring
- Easy to read molded graduations
- Excellent contact clarity
- Great chemical and temperature resistance
- Autoclavable at 121°C
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
Capacity (Metric) | 25 mL |
Material | Plastic |
Tolerance | ±0.5 mL |
Class | B |
Quantity | 1 |
Graduations | 0.5 mL |
Autoclavable | Autoclavable |
Max. Temperature | 145°C |
Shape | Round |
For Use With (Application) | Science, Classroom and Home Laboratories |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction