Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ TPX Graduated Cylinders - Class A
SCI_ED

Catalog No. S88821 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S88821 250 mL
S88817 10 mL
S88818 25 mL
S88819 50 mL
S88820 100 mL
S88822 500 mL
S88823 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S88821 Supplier Eisco™ Supplier No. CH0354T
Add to Cart
Add to Cart

Class A TPX graduated cylinder featuring raised/ molded graduations, octagonal base for maximum stability, and spout. Easy to read with amazing clarity.

  • High quality TPX plastic graduated cylinders
  • Single piece construction
  • Superior optical clarity
  • Easy to read, molded graduations
  • Good chemical resistance
  • Octagonal base for maximum stability
  • Spout for easy pouring
  • Class A
  • Autoclavable
  • Warranty and Services

    1 year limited manufacturer warranty

    Specifications

    Capacity (Metric) 250 mL
    Material Plastic
    Tolerance ±1 mL
    Class Class A
    Calibration To Contain
    Disposable Reusable
    Diameter (Metric) 4 cm
    Quantity 1
    Graduations 2 mL
    Autoclavable Autoclavable
    Shape Round
    For Use With (Application) Science, Classroom and Home Laboratories
    Base Type Octagonal
    Height (Metric) 36 cm
    Product Type Graduated Measuring Cylinder
    Max. Temperature (Metric) 145°C
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.