Learn More
Thermo Scientific™ TRACE™ TR-1701 GC Columns
Description
Use mid-polarity columns with alternative selectivity with Thermo Scientific™ TRACE TR-1701 GC Columns.
- Mid-polarity phase, 14% Cyanopropylphenyl polysiloxane
- Low bleed even at a high operating temperature
- Excellent starting point for method development
- Suitable for a wide variety of applications
- Similar to DB-1701, Rtx-1701, HP-1701, BP10, OV-1701, 007-1701, CP-Sil 19 CB
Recommended for:
- Pesticides
- PCB's
- PAH's
- Organic Acids
- Drugs
- Steroids
- EPA 608, 8081
Specifications
Specifications
| For Use With (Application) | GC/MS for Pesticides, PCBs, PAHs, and Organic Acids, GC/MS for Drugs and Steroids, GC/MS for EPA 608, 8081 |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Polarity | Mid-Polar |
| Description | 30 m x 0.32 mm x 0.25 μm |
| Diameter (Metric) | 0.32 mm |
| USP Type | G46 |
| Stationary Phase | Trace™ TR-1701 |
| Diameter (Metric) Inner | 0.32 mm |
| Product Line | TRACE |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.