Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TRACE™ TR-225 GC Columns

Catalog No. 03251605
Change view
Click to view available options
Length (Metric):
25 m
60 m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
03-251-605 25 m
03-251-606 60 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-251-605 Supplier Thermo Scientific™ Supplier No. 260Y137P

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Thermo Scientific™ TRACE TR-225 GC Columns offer reliable and reproducible performance.

Thermo Scientific™ TRACE TR-225 GC Columns offer reliable and reproducible performance.

  • Mid-polarity phase, 50% Cyanopropylphenyl polysiloxane
  • Low bleed even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Manufactured to minimize risk of damage from contaminated carrier gas
  • Similar to: DB-225, HP-225, RTX-225, BP225

Recommended for:

  • Fatty Acid Methyl Esters (FAMEs)
  • Carbohydrates
  • Neutrol Sterols
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) GC for Fatty Acid Methyl Esters (FAMEs), GC for Carbohydrates, GC for Neutral Sterols
Film Thickness 0.25 μm
Length (Metric) 25 m
Polarity Mid-Polar
Diameter (Metric) 0.32 mm
Stationary Phase Trace™ TR-225
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 230/250°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.