Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TRACE™ TR-50MS GC Columns

Catalog No. 260R130P
Change view
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Film Thickness:
0.25 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
26-0R1-30P 15 m 0.25 mm 0.25 μm
26-0R1-43P 30 m 0.32 mm 0.25 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 26-0R1-30P Supplier Thermo Scientific™ Supplier No. 260R130P

Choose these mid-polarity columns for GC/MS applications.

Thermo Scientific™ TRACE TR-50MS GC Columns are mid-polarity columns well-suited to GC/MS applications.

  • Mid-polarity phase, 50% Phenyl polysilphenylene-siloxane
  • Low bleed decreases MS contamination
  • Particularly useful for applications requiring a higher temperature and more polarity than a 5% phenyl column
  • Column inertness results in minimal peak tailing and decreased breakdown of sensitive samples
  • Similar to: OV-17, SP-2250, DB-17, DB-17ms, DB-17ht, BPX50, Rtx-50, SPB-50, HP-50+, HP-17, AT50, RSL-300, PE-17, CC-17, 007-17(MPS-50), SPB-17, ZB-50

Recommended for:

  • Herbicides
  • Drugs of Abuse
  • EPA 604, 608, 8060, 8081
  • Pharmaceuticals
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) GC/MS for Herbicides, GC/MS for Drugs of Abuse, GC/MS for EPA 604, 608, 8060, 8081, GC/MS for Pharmaceuticals
Film Thickness 0.25 μm
Length (Metric) 15 m
Polarity Mid-Polar
Description 15 m x 0.25 mm x 0.25 μm
Diameter (Metric) 0.25 mm
USP Type G3
Stationary Phase Trace™ TR-50 MS
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 360/370°C

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.