Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TRACE™ TR-5MS GC Columns

Catalog No. 260F143P
Change view
Click to view available options
Length (Metric):
15 m
20 m
30 m
60 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.18 μm
0.25 μm
1 μm
3 μm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
26-0F1-43P 30 m 0.32 mm 0.25 μm
26-0F0-35P 15 m 0.25 mm 0.1 μm
26-0F2-85P 15 m 0.32 mm 1 μm
260F296P 30 m 0.25 mm 1 μm
26-0F3-08P 60 m 0.25 mm 1 μm
26-0F3-96P 30 m 0.53 mm 3 μm
26-0F5-78P 20 m 0.18 mm 0.18 μm
260F142P 30 m 0.25 mm 0.25 μm
26-0F1-54P 60 m 0.25 mm 0.25 μm
26-0F1-55P 60 m 0.32 mm 0.25 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 26-0F1-43P Supplier Thermo Scientific™ Supplier No. 260F143P

Choose these colums that feature a popular GCMS phase for many applications.

Thermo Scientific™ TRACE TR-5MS GC Columns feature a popular GCMS phase for many applications.

  • Nonpolar phase, 5% phenyl polysilphenylene-siloxane
  • Low-bleed and high-stability
  • High signal-to-noise for increased sensitivity
  • High robustness to oxygen and water contamination
  • Similar to B-5, DB-5MS, DB-5.625 XTI-5, BPX5, Rtx-5MS, Rtx- 5, SilMS, AT-5, AT-5MS, 007-5MS, SPB-5, CP-Sil 8CB, Ultra-2, HP-5, HP-5MS, HP5-TA, SPB-5, MDN-5S, VF-5ms, RSL-200, CB-5, OV-5, PE-5, 007-2(MP-5), SE-52, SE-54, PTE-5, CC-5, RH-5ms, ZB-5

Recommended for:

  • Hydrocarbons
  • Solvents
  • Pesticides
  • Herbicides
  • Phenols
  • Amines
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Herbicides Analysis, GC/MS for Solvents, GC/MS for Pesticides, GC/MS for Herbicides, GC/MS for Phenols, GC/MS for Amines
Film Thickness 0.25 μm
Length (Metric) 30 m
Polarity Non-Polar
Description 30 m x 0.32 mm x 0.25 μm
Diameter (Metric) 0.32 mm
USP Type G27, G36
Stationary Phase Trace™ TR-5 MS
Diameter (Metric) Inner 0.32 mm
Product Line TRACE
Max. Temperature (Metric) 360/370°C
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.