Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TRACE™ TR-FFAP GC Columns

Catalog No. 260N231P
Change view
Click to view available options
Length (Metric):
15 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
26-0N2-31P 60 m 0.32 mm 0.5 μm
26-0N1-30P 15 m 0.25 mm 0.25 μm
26-0N1-42P 30 m 0.25 mm 0.25 μm
26-0N1-43P 30 m 0.32 mm 0.25 μm
26-0N1-54P 60 m 0.25 mm 0.25 μm
26-0N2-25P 30 m 0.53 mm 0.5 μm
26-0N2-30P 50 m 0.32 mm 0.5 μm
03-251-687 30 m 0.53 mm 1 μm
26-0N2-13P 15 m 0.53 mm 0.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 26-0N2-31P Supplier Thermo Scientific™ Supplier No. 260N231P

Maintains low-bleed even at elevated temperatures. Choose these columns for outstanding robustness in difficult-to-analyze separations.

Low-bleed even at elevated temperatures. Chose the Thermo ScientificTM TRACETM TR-FFAP GC Columns for outstanding robustness in difficult-to-analyze separations.

Engineered Specifically for FFAP Analysis:
  • Polar phase, TPA modified polyethylene glycol
  • Bonded FFAP phase
  • Quality tested for acidic compound analysis
  • Equivalent to USP G25 and G35
  • Excellent Quality and Reproducibility
  • Low bleed even at elevated temperatures
  • Outstanding robustness for difficult-to-analyze separations
  • Reliable and reproducible performance

Recommended Use:
  • Acids
  • FFAP analysis
  • Alcohols
TRUSTED_SUSTAINABILITY

Specifications

Film Thickness 0.5 μm
Length (Metric) 60 m
Polarity Polar
Diameter (Metric) 0.32 mm
USP Type G25, G35
Stationary Phase Trace™ TR-FFAP
Type 60 m x 0.32 mm x 0.5 μm
Diameter (Metric) Inner 0.32 mm
Product Line TRACE
Max. Temperature (Metric) 240/250°C

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.