Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TRACE™ TR-Wax GC Columns

Catalog No. 260W223P
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
260W223P 30 m 0.25 mm 0.5 μm
260W131P 15 m 0.32 mm 0.25 μm
260W143P 30 m 0.32 mm 0.25 μm
260W154P 60 m 0.25 mm 0.25 μm
260W155P 60 m 0.32 mm 0.25 μm
260W224P 30 m 0.32 mm 0.5 μm
26-0W2-25P 30 m 0.53 mm 0.5 μm
26-0W2-96P 30 m 0.25 mm 1 μm
26-0W3-09P 60 m 0.32 mm 1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 260W223P Supplier Thermo Scientific™ Supplier No. 260W223P

Analyze a wide range of polar compounds with this low-bleed, general purpose, high polarity GC column.

Analyze a wide range of polar compounds with the Thermo ScientificTM TRACETM TR-Wax GC Column. A polyethylene-glycol-based phase ideal for the analysis of all polar compounds, it is highly cross-linked and fully deactivated to provide excellent peak shape even with short chain alcohols.

Engineered for Superior Performance
  • Polar phase, polyethylene glycol
  • Highly crosslinked and fully deactivated
  • Solvent washable

Applications:
  • Esters
  • Alcohols
  • Ketones
  • Glycols
  • Aromatic isomers

Excellent Quality and Reproducibility:
Recommended Use:
  • Low bleed even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance
  • Aldehydes
  • Essential Oils

Alternative Uses:
  • Acids
  • Alcohols
  • Alcohols in beverages
  • Alditol acetates (sugars)
  • Amines–Aliphatic
  • Amines–Aromatic
  • Herbicides
  • Ketones
  • Nitroaromatics
  • Phenols
  • Volatiles

Similar To:
  • DB-Wax
  • BP20
  • Rtx™-Wax
  • Stabilwax™
  • HP20M
  • HP-Wax
  • HP-INNOWax
  • SUPELCOWAX™ 10
  • AT™-Wax
  • Nukol™
  • CP Wax52CB
  • SUPEROX II
  • Carbowax™
  • PE-WAX
  • ZBWAX
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Alcohol Analysis, GC for Alcohols, GC for Ketones, GC for Glycols, GC for Aromatic Isomers
Film Thickness 0.5 μm
Length (Metric) 30 m
Polarity Polar
Description 30 m x 0.25 mm x 0.5 μm
Diameter (Metric) 0.25 mm
USP Type G16, G20
Stationary Phase Trace™ TR-WAX
Diameter (Metric) Inner 0.25 mm
Product Line TRACE
Max. Temperature (Metric) 260/280°C
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.