Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ AC Adapter

Catalog No. p-9026009 Shop All Fisherbrand Products
Click to view available options
Product Type:
Universal AC Adaptor

Traceable™ AC Adapter simplifies the use of thermometers, and hygrometers

  • Increase the ease of use on Traceable™ products
  • Avoid costly battery changes with a universal charger

Specifications

For Use With (Application) Traceable Scientific Thermometers
Height (Metric) 4.572 cm
Includes Cord and plug set
Length (Metric) 8.4 cm
Weight (Metric) 0.18 kg
Product Type Universal AC Adaptor
For Use With (Equipment) Traceable Scientific Thermometers 90080-09, 37804-06, and 37804-07
Width (Metric) 6.858 cm
Voltage 100/240 V
Hertz 50/60 Hz
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.