Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Alarm RH/Temperature Monitor

Catalog No. p-8397036 Shop All Fisherbrand Products
Change view
Click to view available options
Includes:
External temp/humidity sensors
Internal temp/humidity/sensors
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
15-079-630 Internal temp/humidity/sensors
14-649-84 External temp/humidity sensors
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-079-630
Only null left
Add to Cart
Add to Cart

Includes

Battery, internal ambient humidity/temperature sensor, flip-open stand, wall mount, traceable certificate

Monitors round-the-clock for critical experimental requirements.

Triple-display and remote control unit offers safety and convenience. Fisherbrand™ Traceable™ Remote Alarm RH/Temperature Monitors are ideal for routine measurements, round-the-clock monitoring, quality control and critical experiments. Place sensor in hoods, cleanrooms, coolers, stockrooms, incubators, environmental chambers, and chemical storage areas.

  • Multi-point calibration on an individually-numbered Traceable™ certificate
  • Triple display simultaneously shows minimum/maximum and current humidity
  • Minimum and maximum memory feature for both temperature and humidity
  • Internal or external ambient sensor reads temperature and humidity
  • Alarm sounds when reading rises above or falls below set points
  • Supplied with flip-open stand for lab bench and slot for wall mounting
  • High-impact, chemical-resistant ABS plastic construction

Order Info

Also available without the attached cable; sensors are inside the unit as opposed to on a cable. See Cat. No. 15-079-630.

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO™ 17025 calibration laboratory accredited by A2LA™.

Specifications

Type Remote Alarm Rh/Temperature Monitor
Humidity Range 5 to 95%
Resolution Humidity Res: 0.1°
Accuracy Humidity Accuracy: ±3% midrange, ±5% otherwise
Temperature Range (Metric) 0°C to 60°C
Temperature Accuracy ±0.5°C
Alarm Types Audible
Display Type LCD w/ 0.5 in. digits
Material ABS Plastic
Temperature Range (English) 32°F to 140°F
Temperature Resolution 0.1°F
Dimensions (L x W x H) 2.75 x 4.25 x 0.75 in. (7 x 10.8 x 1.9 cm)
Length (English) 2.75 in.
Length (Metric) 7 cm
Width (English) 4.25 in.
Width (Metric) 10.8 cm
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Weight (English) 4 oz.
Weight (Metric) 0.113 kg
For Use With (Application) For routine measurements, round-the-clock monitoring, quality control and critical experiments, place sensor in hoods, cleanrooms, coolers, stockrooms, incubators, environmental chambers and chemical storage areas
Includes Internal temp/humidity/sensors
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.