Learn More
Fisherbrand™ Traceable™ Digital-Bottle™ Refrigerator/Freezer Thermometers
Shop All Fisherbrand Products

Description
Includes
Chemical resistant ABS Plastic holder stand, double back tape, Velcro™ fastener and replaceable Silver Oxide battery, Stainless Steel probe sealed in nontoxic Glycol filled bottle
Provide accurate readings everywhere.
- Sensor is insulated from rapid changes when refrigerator door is opened
- Stainless-steel sensor/probe assures long product life
- Entire unit is waterproof
- Records high/low readings: Easy-to-read digital display shows high, low and current temperatures
- Supplied with unique holder: Chemical-resistant ABS plastic holder stands on a shelf or holder affixes to any wall
Digital-Bottle eliminates mercury contamination:
- Solid-state probe eliminates the difficulty encountered with mercury thermometer contamination
- Probe is sealed in a miniature bottle filled with nontoxic glycol
- Solution is GRAS (generally recognized as safe) by the FDA
- Also available with glass-bead fill
Specifications:
- Range: -20° to +50°C (-4° to +122°F)
- Resolution: 0.1°
- Accuracy: ±1°C (Ultra™ model: ±0.4°C at tested points)
Order Info
Overall: 1.87 x 1 x 4.62 in. (4.8 x 2.5 x 11.7cm). Holder: 2.25 x 2.25 x 1.12 in. (5.7 x 5.7 x 2.9cm). Weight: 3.67 oz. (0.1kg).
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
Specifications
Bottle Fill | Glass Beads |
Certifications/Compliance | ISO 17025, A2LA, NIST |
Depth (English) | 1 in. |
Depth (Metric) | 2.5 cm |
Height (English) | 4.8 in. |
Height (Metric) | 12.19 cm |
Includes | Chemical resistant ABS Plastic holder stand, double back tape, Velcro™ fastener and replaceable Silver Oxide battery, Stainless Steel probe sealed in nontoxic Glycol filled bottle |
Length (Metric) | 21 cm |
Material | Plastic |
Model | Standard Model |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.