Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Four-Channel Countdown Alarm Digital Timer/Stopwatch with Memory Recall PROMO

Catalog No. 1464917PL Shop All Fisherbrand Products
Click to view available options
Time Range:
99 hr. 59 min. 59 sec.

Four countdown channels plus stopwatch channel and time-of-day clock.

Timer: Counts down from 99 hours, 59 minutes, 59 seconds to 1 second. Stopwatch: Counts up from 1 second to 99 hours, 59 minutes, 59 seconds.

  • Timing capacity: 100 hours
  • Accuracy: 0.01%
  • 'Thru-zero' function counts down, alarms, counts up
  • Includes as 12/24 hour clock
  • Time-out mode
  • Easel stand, lapel clip, hole for lanyard and magnetic back
  • Alarm can be silenced automatically or manually
  • Extra-loud, 70 db alarms for 1 minute or can be silenced manually
  • Memory recall
  • Time-of-day clock feature
  • Dimensions (L x W x H): 6.35 x 6.03 x 1.27 cm (2.50 x 2.375 x 0.5 in.)

Specifications

Product Type Digital Stopwatch/Timer
Time Range 99 hr. 59 min. 59 sec.
Alarms Audible
Accuracy ±0.01%
Resolution 1 sec.
Display LCD
Dimensions (L x W x H) 2.75 x 2.5 x 0.5 in. (7 x 6.4 x 1.3 cm)
Length (English) 2.75 in.
Length (Metric) 7 cm
Width (English) 2.5 in.
Width (Metric) 6.4 cm
Height (English) 0.5 in.
Height (English) Display 0.75 in.
Height (Metric) 1.3 cm
Height (Metric) Display 1.91 cm
Weight (English) 2 oz.
Weight (Metric) 56.69 g
Includes Easel stand, lapel clip, hole for lanyard and magnetic back, two-year silver-oxide battery, sturdy ABS plastic case
For Use With (Application) High display that permits viewing from across the lab
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.